Skip to Content
Merck
All Photos(1)

Key Documents

P6804

Sigma-Aldrich

Microcapillary pipettes, positive displacement

volume range 1-10 μL

Synonym(s):

Positive Displacement Pipettes

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$144.00

$144.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$144.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$144.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

glass

packaging

pack of 100 ea

manufacturer/tradename

Drummond Scientific 5-000-1001-X10

capacity

10 μL

volume range

1-10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated glass microcapillary pipettes with separate stainless steel plunger wires. Not damaged by dry sterilization above 400 °F (205 °C). Pipette 50% glycerol solutions accurately without aerosol formation. Single-use disposable pipette and plunger to avoid cross-contamination.

Application

Designed specifically for use in PCR work

Packaging

Package contains 100 pipettes, 100 plunger wires, and one reusable ring-style handle.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service