Skip to Content
Merck
All Photos(1)

Key Documents

M7310

Greiner 96 well plates, polypropylene

392 μL/well, round bottom clear wells, non-sterile

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$878.00

$878.00


Estimated to ship onMay 20, 2025



Select a Size

Change View
100 EA
$878.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polypropylene
round bottom clear wells
size:
96 wells
sterility:
non-sterile
feature:
lid: no

$878.00


Estimated to ship onMay 20, 2025


material

clear polypropylene
round bottom clear wells

sterility

non-sterile

feature

lid: no

packaging

case of 100

manufacturer/tradename

Greiner 650201

maximum volume

355 μL

size

96 wells

working volume

300 μL

Looking for similar products? Visit Product Comparison Guide

General description

96W Microplate, well working volume 50-300 μL; maximum volume 355 μL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

96 well microplate, without lid, solid round (U) bottom well design, chimney style, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.

Suitability

Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service