Skip to Content
Merck
All Photos(1)

Key Documents

Z643130

Greiner 96 well plates, polypropylene

size 96 wells, suitable for ABI, skirt (Half skirted)

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$1,450.00

$1,450.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$1,450.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
colorless polypropylene
conical bottom natural wells
size:
96 well
96 wells
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no
skirt (Half skirted)

$1,450.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

colorless polypropylene
conical bottom natural wells

sterility

non-sterile

feature

lid: no
skirt (Half skirted)

packaging

case of 40

manufacturer/tradename

Greiner 652290

maximum volume

200 μL

size

96 well
96 wells

working volume

200 μL

color

clear

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

96W PCR Microplate, well working volume 200 μL; total well volume 250 μL.
PCR Plates have a standard microplate footprint and are compatible with thermocyclers of most major brands. DNAse and RNAse free and non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well microplate, without lid, half-skirt design suitable for ABI; alphanumeric well coding, length: 126.24 mm; width: 86 mm.

Suitability

Use for polymerase chain reaction; suitable for ABI; Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service