Skip to Content
Merck
All Photos(1)

Key Documents

FG0815

Sigma-Aldrich

Nutrient Mixture F-12 Ham

With sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

Ham’s F-12

Sign Into View Organizational & Contract Pricing

Select a Size

500 ML
$53.40

$53.40


Estimated to ship onMay 24, 2025


Request a Bulk Order

Select a Size

Change View
500 ML
$53.40

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

$53.40


Estimated to ship onMay 24, 2025


Request a Bulk Order

Product Name

Nutrient Mixture F-12 Ham, With sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

Quality Level

sterility

sterile-filtered
sterile

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

stable glutamine: yes
HEPES: no
sodium pyruvate: 0.11 g/L
phenol red: yes
NaHCO3: yes

shipped in

ambient

storage temp.

2-8°C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service