CLS431404
Corning® Erlenmeyer baffled cell culture flasks
125 mL Erlenmeyer Flask w/ Flat Cap, polycarbonate, sterile, 50/cs
Synonym(s):
Corning Erlenmeyer flasks, baffled cell culture flasks, cell culture flasks, conical flasks, plastic Erlenmeyer flasks, shaker flasks
Select a Size
$22.10
Select a Size
About This Item
$22.10
Recommended Products
material
flat bottom flask
flat cap
polycarbonate flask
polypropylene cap (Easy-Grip flat)
wide-mouth
wide-mouth neck
sterility
sterile; γ-irradiated
feature
cap
disposable
graduations 25 mL
graduations
packaging
pack of 1
case of 50
manufacturer/tradename
Corning 431404
flask capacity
125 mL
neck diam.
26 mm
suitability
suitable for (ideal for all shaker culture applications as well as liquid handling and storage)
Looking for similar products? Visit Product Comparison Guide
General description
Corning baffled bottom Erlenmeyer flasks are sterile, disposable and are ideal for all shaker culture applications as well as liquid handling and storage. Like all Corning flasks, the flasks are certified nonpyrogenic and sterile. The 125 mL through 1 L Erlenmeyer flasks are available with standard two-position plug seal caps or filtered vent caps. The 2 L and 3 L flasks are available with vent caps.
Features and Benefits:
More Robust
- Polycarbonate construction: USP Class VI material provides excellent optical clarity and mechanical strength
- Unlike glass, flasks will not break when dropped
More Reliable
- RNase- and DNase-free
- Molded-in-graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Individual packaged and radiation sterilized
- All flasks have the highest Sterility Assurance Level (SAL) of 10-6
- Certified nonpyrogenic
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Vent caps available for applications requiring sterile gas exchange
- Sterilized by gamma radiation and certified nonpyrogenic
Note: Erlenmeyer flasks can be used with Corning LSE™ orbital shaker
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service