Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 12 ea | Check Cart for Availability | $1,070.00 |
About This Item
$1,070.00
material
beaded neck neck, borosilicate glass , borosilicate glass flask
sterility
non-sterile
feature
without cap
packaging
pack of 12 ea
H
13.5 cm
base diam.
8.8 cm
working volume
250 mL
binding type
non-treated surface
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| material beaded neck neck, borosilicate glass flask | material beaded neck neck, borosilicate glass , borosilicate glass flask | material beaded neck neck, borosilicate glass , glass flask | material beaded neck transparent polycarbonate flask |
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| feature without cap | feature without cap | feature without cap | feature cap: no, graduations 25 mL, without cap |
| working volume 250 mL | working volume 1,000 mL | working volume - | working volume - |
| packaging pack of 12 ea | packaging pack of 6 ea | packaging pack of 1 ea | packaging case of 4 |
| base diam. 8.8 cm | base diam. 13 cm | base diam. 16 cm | base diam. - |
Still not finding the right product?
Explore all of our products under Shake flasks, triple baffled
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| F0644-12EA | 04061833575109 |

