CLS3599
Corning® 96 Well TC-Treated Microplates
size 96 wells, polystyrene, flat bottom, case of 100 (individually wrapped), sterile, lid
Synonym(s):
96 well, cell culture plate, multiple well plates, multiwell plates, not treated, tissue culture plates
Select a Size
$208.00
Select a Size
About This Item
flat bottom
polystyrene
round clear wells
sterile
skirt
$208.00
Recommended Products
material
clear bottom
flat bottom
polystyrene
round clear wells
description
growth area .32 cm2
sterility
sterile; γ-irradiated by SER-TAIN™ process
sterile
feature
lid
skirt
packaging
case of 100 (individually wrapped)
manufacturer/tradename
Corning 3599
size
96 wells
well diam.
6.4 mm
well volume
360 μL
well working volume
75-200 μL
color
clear
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Enhanced cell attachment:Specifically treated surface to promote optimal cell adhesion and growth.
- Reliablesterilization: Gamma radiation sterilized and guaranteed nonpyrogenic for safecell culture applications.
- Convenientstacking: Uniform footprint and raised bead design for easy and secure platestacking.
- Hygienic packaging: Individually wrapped foradded protection and cleanliness.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service