Skip to Content
Merck
All Photos(1)

Key Documents

CLS3799

Corning® 96 Well TC-Treated Microplates

size 96 wells, clear, polystyrene, round bottom, case of 50 (individually wrapped), sterile, lid

Synonym(s):

cell culture plate, tissue culture plates, well plates

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$13.20
50 EA
$101.00

$13.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$13.20
50 EA
$101.00

About This Item

UNSPSC Code:
41122107
eCl@ss:
32190102
NACRES:
NA.75
material:
clear
clear bottom
polystyrene
round bottom
size:
96 wells
sterility:
sterile; γ-irradiated by SER-TAIN process
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
skirt

$13.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear
clear bottom
polystyrene
round bottom

sterility

sterile; γ-irradiated by SER-TAIN process
sterile

quality

tissue-culture treated

feature

lid
skirt

packaging

case of 50 (individually wrapped)

manufacturer/tradename

Corning 3799

size

96 wells

well diam.

6.4 mm

well volume

330 μL

well working volume

75-200 μL

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Rings on lid prevent cross-contamination. All plates have a uniform footprint and a raised bead to aid stacking. Alphanumerics provide well identification. Polystyrene unless stated otherwise.

Features and Benefits

  • Corning® 96 well microplates support various application requirements.
  • Tissue culture-treated (TC-treated) polystyrene surface is used for the attachment and growth of anchorage-dependent cells.
  • The round bottom is usually the best choice for washing, retrieving and sample auto-centering.

Legal Information

Corning is a registered trademark of Corning, Inc.
SER-TAIN is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Amy M Smith et al.
Movement disorders : official journal of the Movement Disorder Society, 33(10), 1580-1590 (2018-10-09)
Although primarily a neurodegenerative process, there is increasing awareness of peripheral disease mechanisms in Parkinson's disease. To investigate disease processes in accessible patient cells, we studied peripheral blood mononuclear cells in recently diagnosed PD patients and rapid eye movement-sleep behavior

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service