Skip to Content
Merck
All Photos(1)

Key Documents

CLS3493

Corning® Transwell® 12 well plates

0.4 μm pore size clear polystyrene plate, PTFE membrane (Collagen Coated PTFE), round wells, flat bottom wells clear sterile, pack of 1, case of 24

Synonym(s):

collagen cell, transwell corning, transwells corning

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

Product Name

Corning® Transwell®-COL collagen-coated membrane inserts, 12 mm Transwell -COL collagen-coated 0.4 μm pore PTFE membrane insert, 12 well, sterile, 24/cs

material

PTFE membrane (Collagen Coated PTFE)
clear polystyrene plate
flat bottom wells clear
round wells

sterility

sterile

feature

lid
plate format: 12 well

packaging

pack of 1
case of 24

manufacturer/tradename

Corning 3493

insert working volume

0.5 mL

membrane diam.

12 mm

membrane thickness

50 μm

size

12 wells

surface area

1.1 cm2

well working volume

1.5 mL

color

clear

pore size

0.4 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Transparent collagen treated 0.4μm pore PTFE membrane
  • Promotes cell attachment and spreading
  • Equimolar mixture of types I and III collagen
  • Individually packaged
  • Two 12 well plates included in each case
  • Supplied sterile
Corning® Transwell®-COL Collagen-Coated Membrane Inserts

Transwell-COL has a transparent, collagen-treated PTFE membrane that promotes cell attachment and spreading, and allows cells to be visualised during culture. The membrane has an equimolar mixture types I and III. Transwell-COL units are individually blister packed. Cluster plates are included.

Legal Information

Corning is a registered trademark of Corning, Inc.
Transwell is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service