Skip to Content
Merck
All Photos(1)

Key Documents

CLS3396

Corning® HTS Transwell®-24 well permeable supports

HTS Transwell-24 units w/ 0.4 μm pore polycarbonate membrane and 6.5 mm inserts, TC-treated, sterile, 2/cs

Synonym(s):

corning transwell, transwell corning

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$201.00

$201.00


Estimated to ship onApril 01, 2025



Select a Size

Change View
2 EA
$201.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.13
material:
clear polystyrene plate
flat bottom wells clear
polycarbonate membrane
round wells
insert working volume:
0.1 mL
membrane thickness:
10 μm
size:
24 wells
surface area:
0.33 cm2 , cell growth area
well working volume:
0.6 mL

$201.00


Estimated to ship onApril 01, 2025


material

clear polystyrene plate
flat bottom wells clear
polycarbonate membrane
round wells

description

2 HTS Transwell-24 units loaded into two open reservoir trays (catalog number CLS3395) and two individually wrapped 24 well plates

sterility

sterile

feature

lid
skirt
plate format: 24 wells

packaging

pack of 1
case of 2

manufacturer/tradename

Corning 3396

insert working volume

0.1 mL

membrane thickness

10 μm

size

24 wells

surface area

0.33 cm2 , cell growth area

well working volume

0.6 mL

color

clear

pore size

0.4 μm pore size

suitability

suitable for (cell culture applications; optimal for cell attachment)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Corning® HTS Transwell® 24 Well Permeable Supports

Features and Benefits:

  • Treated for optimal cell attachment
  • 0.4 μm to 3 μm pore polycarbonate or polyester membrane
  • Reservoirs may be purchased separately
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.
Transwell is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Xiao-Yu Chen et al.
International journal of immunopathology and pharmacology, 32, 2058738418790318-2058738418790318 (2018-07-27)
Targeting of the programmed cell-death 1 ligand 1 (PD-L1) signal pathway is a promising treatment strategy in several cancers. The purpose of this study was to evaluate the clinical significance of PD-L1 in patients with colon adenocarcinoma (COAD). A total
Kenneth C P Cheung et al.
Nature communications, 11(1), 3595-3595 (2020-07-19)
Endothelial barrier (EB) breaching is a frequent event during inflammation, and it is followed by the rapid recovery of microvascular integrity. The molecular mechanisms of EB recovery are poorly understood. Triggering of MHC molecules by migrating T-cells is a minimal

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service