Skip to Content
Merck
All Photos(1)

Key Documents

CLS11705

Corning® closed system centrifuge tube, self-standing with dip tube

volume 50 mL, pre-assembled, sterile

Synonym(s):

15 ml centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$245.00

$245.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2 EA
$245.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$245.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

cap (CentriStar)
clear tube
conical bottom tube
polypropylene

sterility

sterile

feature

RCF 3,000 × g

packaging

pack of 2 ea

manufacturer/tradename

Corning 11705

parameter

3000 × g max. RCF

cap diam.

35.2 mm , approx.

tube diam.

29.1 mm , approx.

volume

50 mL

fitting

cap (CentriStar)

Features and Benefits

  • Closed-system centrifuge tubes, self-standing with a dip tube and polytetrafluoroethylene polymer (PTFE) membrane filter, equipped with modern high-density polyethylene centriStar caps
  • Cap has a roll-over configuration with broader knurls that provide a better holding, and an easy-on/easy-off flat top for improved ergonomics
  • This black print graduated tube has a leak-proof design with a white marking spot
  • Sterile, with sterility assurance level (SAL) of at least 10-6
  • Nonpyrogenic
  • Having the highest relative centrifugal force (RCF) of 3000xg
  • RNase-/DNase free

Legal Information

CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service