Skip to Content
Merck
All Photos(1)

Key Documents

CLS3565

Corning® disposable aseptic transfer caps for GL45 plastic spinner flasks

aseptic transfer cap for 500 mL plastic spinner flasks, 1/8" dip tube, 0.2 μm vent, male luer lock, sterile, 2/cs

Synonym(s):

Corning cap accessory

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$466.00

$466.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
2 EA
$466.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

$466.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


material

high-density polyethylene cap (filling cap)
polystyrene

sterility

sterile

feature

disposable
thread finish: 45 GL

packaging

pack of 1
case of 2

manufacturer/tradename

Corning 3565

color

orange cap

General description

These disposable Corning® Spinner Flask Aseptic Transfer Caps will both reduce contamination and enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on 500 mL Corning Disposable Spinner Flasks (Cat. No. CLS3561).

  • Cap is made of high density polyethylene; autoclaving is not recommended.
  • The venting port ends in a 25 mm diameter vent filter with a 0.2 μm pore PVDF membrane and a barbed fitting.
  • The liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/8 in. I.D. (3.2 mm), 1/4 in. O.D. C-Flex® tubing ending in a male Luer lock (MLL) connector closed with a female Luer sealing cap.

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service