The cork portion of this product has a diameter of 11.73 cm. The unit is 20.01 cm long.
C0544
Worthington Accessories
cap/necktube core for 35 L Dewar
Select a Size
$266.00
Select a Size
About This Item
$266.00
Recommended Products
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Worthington R036-9C16
technique(s)
cryopreservation: suitable
Looking for similar products? Visit Product Comparison Guide
Related Categories
Other Notes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the diameter of the necktube core?
1 answer-
Helpful?
-
-
Would this suit a 38L Dewar (Worthington) also?
1 answer-
This item is not suitable for use with the 38L Worthington Dewar. This item has a diameter of 4.7 inches while the 38L size has a diameter of 5.0 inches. Currently, accessories for the 38L Dewar are not available.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service