Skip to Content
Merck
All Photos(1)

Documents

BAF188751600

Floating Microcentrifuge Tube Bubble Rack

Holds 20 x 0.5 mL tubes, round polymethylpentene

Synonym(s):

tube storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

material

round polymethylpentene

feature

autoclavable
Holds 20 x 0.5 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18875-1600

hole diam.

7.7 mm

platform O.D. × thickness

95 mm × 6.4 mm

General description

Made especially for use with beakers, these space-saving racks are ideal for small quantities of tubes and perfect for use in microbiology and immunology labs. They are molded of buoyant polymethylpentene with tiny bubbles throughout for additional buoyancy. Insert tubes from the top and easily remove them by pressing the rack down on the bench.
Buoyant polymethylpentene rack is ideal for incubating microtubes in a beaker of water.

  • Withstands boiling for 30 minutes at 100°C (212°F)
  • Steam autoclavable at 121°C (250°F)
  • Leg length: 19mm (3/4")
  • 7.7mm (5/16") holes fit 0.5ml MCT tubes
  • Fits in 1000ml beaker


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service