Skip to Content
Merck
All Photos(1)

Key Documents

B8407

Nalgene® bottles, style 2006

capacity 250 mL

Synonym(s):

nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$89.80

$89.80


Estimated to ship onMay 26, 2025



Select a Size

Change View
12 EA
$89.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$89.80


Estimated to ship onMay 26, 2025


material

polypropylene cap
polypropylene copolymer bottle (PPCO)
round translucent bottle

Joint

Joints threaded neck (24)

description

Autoclavable

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2006-0008

bottle diam. × H

61 mm × 133 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Boston style (round) narrow-mouth bottles. Same profile as style 2002.

Features and Benefits

  • Nalgene® narrow-mouth bottles are ideal for long-term storage.
  • Made from polypropylene copolymer (PPCO) material for excellent sample clarity.
  • Highly chemical resistant to most acids, bases, and alcohols.
  • Autoclavable - with and without contents.
  • Laboratory-grade plastic materials for dependably low leachables and extractables.
  • Liner less caps ensures leak-proof seal for sample protection.
  • Light-weight - enables easy lifting and transporting.
  • Avoid UV exposure.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service