Skip to Content
Merck

Skip To

B8657

Nalgene® narrow mouth PPCO bottle

polypropylene copolymer, capacity 1,000 mL, translucent, with cap

Synonym(s):

nalgene bottle, nalgene bottles, Nalgene 2006-0032, laboratory container, receptical, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
6 ea
Check Cart for Availability
$124.00

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800

$124.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

narrow-mouth bottle, polypropylene copolymer bottle (PPCO), round bottle, round translucent polypropylene bottle, translucent , polypropylene copolymer

joint

Joints threaded neck (38)

description

Autoclavable

feature

autoclavable, cap, with cap

packaging

pack of 6 ea

manufacturer/tradename

Nalgene® 2006-0032

bottle diam. × H

91 mm × 216 mm

capacity

1,000 mL

General description

For lab applications requiring excellent chemical resistance and autoclaving, with and without contents, use Nalgene®arrow-mouth PPCO bottles with Closure. These polypropylene copolymer bottles are translucent, providing good clarity for viewing contents. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.

Features and Benefits

  • Nalgene® narrow-mouth bottles are ideal for long-term storage.
  • Made from polypropylene copolymer (PPCO) material for excellent sample clarity.
  • Highly chemical resistant to most acids, bases, and alcohols.
  • Autoclavable - with and without contents.
  • Laboratory-grade plastic materials for dependably low leachables and extractables.
  • Liner less caps ensures leak-proof seal for sample protection.
  • Light-weight - enables easy lifting and transporting.
  • Avoid UV exposure.
  • Manufactured from non-toxic materials.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
B8157B8532B8407
feature

autoclavable, with cap

feature

with cap

feature

with cap

feature

with cap

material

narrow-mouth bottle, polypropylene copolymer bottle (PPCO), round translucent polypropylene bottle, round bottle

material

polypropylene copolymer , polypropylene copolymer bottle (PPCO), round translucent bottle

material

polypropylene copolymer , polypropylene copolymer bottle (PPCO), round bottle, translucent

material

polypropylene copolymer , polypropylene copolymer bottle (PPCO), round bottle, translucent

manufacturer/tradename

Nalgene® 2006-0032

manufacturer/tradename

Nalgene® 2006-0002

manufacturer/tradename

Nalgene® 2006-0016

manufacturer/tradename

Nalgene® 2006-0008

capacity

1,000 mL

capacity

60 mL

capacity

500 mL

capacity

250 mL

joint

Joints threaded neck (38)

joint

Joints threaded neck (20)

joint

Joints threaded neck (28)

joint

Joints threaded neck (24)

bottle diam. × H

91 mm × 216 mm

bottle diam. × H

37 mm × 85 mm

bottle diam. × H

73 mm × 170 mm

bottle diam. × H

61 mm × 133 mm


Still not finding the right product?

Explore all of our products under Nalgene® narrow mouth PPCO bottle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library