Skip to Content
Merck
All Photos(1)

Key Documents

B8160

Sigma-Aldrich

Nalgene® bottles, style 2126

capacity 2000 mL

Synonym(s):

nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$193.00

$193.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
2 EA
$193.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$193.00


Estimated to ship onMay 24, 2025


material

polypropylene cap
polypropylene copolymer bottle (PPCO)
round bottle
white polypropylene screw closure

Joint

Joints threaded neck (53B)

description

Autoclavable

feature

with cap

packaging

pack of 2 ea

manufacturer/tradename

Nalgene® 2126-2000

bottle diam. × H

119 mm × 216 mm

capacity

2000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Round, heavy-duty, thick walled, wide-mouth bottles. Screw closure contains a thermoplastic elastomer (TPE) gasket.

Features and Benefits

  • Nalgene® wide-mouth bottles are ideally used as a waste aspirator bottle or as an autoclavable vessel for scale-up activities in cell culture applications.
  • Made of heavy-duty chemically resistant polypropylene copolymer
  • Thick wall, can withstand repeated room-temperature vacuum applications.
  • A leak-proof closure prevents sample loss.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service