Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 ea | Check Cart for Availability | $110.00 |
About This Item
$110.00
material
low-density polyethylene carbonate bottle, polypropylene cap, polypropylene screw closure, round translucent bottle
joint
Joints threaded neck (53B)
description
Not autoclavable
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
Nalgene® 2202-0020
bottle diam. × H
193 mm × 409 mm
capacity
8,000 mL
General description
Features and Benefits
- Nalgene® large narrow-mouth bottles are ideal for storing chemicals and standards.
- Made from low-density polyethylene (LDPE) material - ideal for trace metal analysis.
- Highly chemical resistant to most acids, bases, and alcohols.
- Laboratory-grade plastic materials for dependably low leachables and extractables.
- Can be used for long-term freezer storage -100°C (-148°F).
- Translucent - enables easy sample visibility.
- Linerless polypropylene screw caps ensure leak-proof seal for sample protection.
- Manufactured from non-toxic materials,
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Nalgene® 2202-0020 | manufacturer/tradename Nalgene® 2202-0005 | manufacturer/tradename Nalgene® 2002-0001 | manufacturer/tradename Nalgene® 2002-0008 |
| feature with cap | feature with cap | feature with cap | feature with cap |
| material low-density polyethylene carbonate bottle, polypropylene screw closure, polypropylene cap, round translucent bottle | material low-density polyethylene carbonate bottle, polypropylene cap, polypropylene screw closure, round translucent bottle | material high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent | material high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent |
| capacity 8,000 mL | capacity 2,000 mL | capacity 30 mL | capacity 250 mL |
| joint Joints threaded neck (53B) | joint Joints threaded neck (38) | joint Joints threaded neck (20) | joint Joints threaded neck (24) |
| bottle diam. × H 193 mm × 409 mm | bottle diam. × H 121 mm × 249 mm | bottle diam. × H - | bottle diam. × H - |
Still not finding the right product?
Explore all of our products under Nalgene® bottles, style 2202
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B8535-1EA | 04061826742594 |

