Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
6 ea | Check Cart for Availability | $513.00 |
About This Item
$513.00
material
polypropylene cap, polypropylene copolymer bottle (PPCO), round natural bottle, white polypropylene screw closure
joint
Joints threaded neck (53B)
description
Autoclavable
feature
with cap
packaging
pack of 6 ea
manufacturer/tradename
Nalgene® 2126-1000
bottle diam. × H
93 mm × 226 mm
capacity
1000 mL
General description
Features and Benefits
- Nalgene® wide-mouth bottles are ideally used as a waste aspirator bottle or as an autoclavable vessel for scale-up activities in cell culture applications.
- Made of heavy-duty chemically resistant polypropylene copolymer
- Thick wall, can withstand repeated room-temperature vacuum applications.
- A leak-proof closure prevents sample loss.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature with cap | feature with cap | feature with cap | feature with cap |
| material polypropylene cap, round natural bottle, polypropylene copolymer bottle (PPCO), white polypropylene screw closure | material polypropylene cap, polypropylene copolymer bottle (PPCO), round translucent bottle, white polypropylene screw closure | material polypropylene cap, polypropylene copolymer bottle (PPCO), round bottle, white polypropylene screw closure | material polypropylene cap, polypropylene copolymer , polypropylene copolymer bottle (PPCO), square , translucent |
| manufacturer/tradename Nalgene® 2126-1000 | manufacturer/tradename Nalgene® 2126-4000 | manufacturer/tradename Nalgene® 2126-2000 | manufacturer/tradename Nalgene® 2122-0010 |
| capacity 1000 mL | capacity 4000 mL | capacity 2000 mL | capacity 4,000 mL |
| joint Joints threaded neck (53B) | joint Joints threaded neck (83B) | joint Joints threaded neck (53B) | joint Joints threaded neck (100) |
| packaging pack of 6 ea | packaging pack of 1 ea | packaging pack of 2 ea | packaging pack of × 6 ea |
Still not finding the right product?
Explore all of our products under Nalgene® bottles, style 2126
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

