Skip to Content
Merck
All Photos(1)

Key Documents

B5785

Nalgene® bottles, style 2007

capacity 250 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$89.20

$89.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$89.20

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$89.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

high-density polyethylene bottle
polypropylene cap
polypropylene screw closure
rectangular translucent bottle

Joint

Joints threaded neck (38-415)

description

Not autoclavable

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2007-0008

bottle L × H × W

76.2 × 117 mm × 50.8 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transport, sample or store liquids and dry materials with these space-efficient bottles that feature excellent chemical resistance to most acids, bases and alcohols. Rectangular HDPE Bottles with Closure take up less shelf space than traditional round bottles. and have a sturdy wall construction with straight sides and a wide mouth for easy filling. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features and Benefits

  • Exceptional resistance against most acids, alcohols, and bases.
  • Easy fit in freezer up to -100°C (-148°F).
  • Leak-resistant.
  • Consumes less shelf space compared to traditional round bottles.
  • Easy filling as they have a wide mouth, strudy walls and straight sides.
  • Fow low extractables and leachables the bottles are made of high-quality, laboratory-grade plastic.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service