Skip to Content
Merck
All Photos(1)

Key Documents

811D-250

Sigma-Aldrich

Human Adipocyte Differentiation Medium (250 ml)

Synonym(s):

Primary Cell Culture Media

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71
Pricing and availability is not currently available.

form

liquid

Quality Level

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

Human Adipocyte Differentiation Medium

Application

Human Adipocyte Differentiation Medium (250 ml) has been used to induce adipogenic differentiation in human pre-adipocytes.(14}[1][2]

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Masaki J Honda et al.
Oral surgery, oral medicine, oral pathology, oral radiology, and endodontics, 111(6), 700-708 (2010-12-15)
Stem cells isolated from human dental follicles as a potential cell source for bone-tissue engineering were examined for correcting a critical bone defect. Impacted third molars were collected and single cell-derived cell populations were cultivated in growth medium. Single cell-derived
Yunxiao Liu et al.
Lab on a chip, 19(2), 241-253 (2018-12-20)
Infiltration of immune cells into adipose tissue is associated with chronic low-grade inflammation in obese individuals. To better understand the crosstalk between immune cells and adipocytes, in vivo-like in vitro models are required. Conventionally transwell culture plates are used for
Miriane de Oliveira et al.
Molecular and cellular endocrinology, 506, 110744-110744 (2020-02-07)
Triiodothyronine (T3) and irisin (I) can modulate metabolic status, increase heat production, and promote differentiation of white adipose tissue (WAT) into brown adipose tissue (BAT). Herein, human subcutaneous white adipocytes were treated with 10 nM T3 or 20 nM I for 24 h

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service