The CO2 footprint is not determined for this product.
19942
Vegetable Peptone for Biotechnology and Microbiology
Corn and Wheat Encymatically Digested, for Biotechnology and Microbiology
Synonym(s):
Peptone from vegetable, Meat peptone replacement, Peptone from vegetables
Select a Size
Select a Size
About This Item
Recommended Products
Product Name
Peptone (vegetable), No. 1, suitable for microbiology
biological source
plant
Quality Level
form
powder
shelf life
60 mo. (Expiry date on the label)
composition
amino-nitrogen, ≥2.5%
total nitrogen (N), ≥10%
impurities
≤12% ash
loss
≤6% loss on drying
color
beige
pH
5.5-7.5±0.5 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear, yellow
application(s)
food and beverages
vitamins, nutraceuticals, and natural products
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Storage and Stability
Hygroscopic, Keep in a dry place.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.
-
Sehr geehrte Damen und Herren, könnten Sie mir den CO2 Footprint dieses Produkts nennen? Vielen Dank
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service