Skip to Content
Merck
All Photos(2)

Key Documents

67381

Millipore

Vegetable Infusion Powder

suitable for microbiology

Synonym(s):

Heart Infusion Powder Replacement, Infusion Powder from Vegetables

Sign Into View Organizational & Contract Pricing

Select a Size

500 G
$196.00

$196.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
500 G
$196.00

About This Item

UNSPSC Code:
41106212
NACRES:
NA.74

$196.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

biological source

plant

Quality Level

form

powder

shelf life

limited shelf life, expiry date on the label

composition

amino-nitrogen, ≥3%
total nitrogen (N), ≥10%

impurities

≥12% ash

loss

≤5% loss on drying

pH

7.0±0.5 (25 °C, 2% in H2O)

solubility

H2O: 2%, clear, yellow

application(s)

food and beverages
vitamins, nutraceuticals, and natural products

microbiology

suitability

Actinomycetes spp.
Brucella spp.
Pneumococcus spp.
mycoplasma

General description

Vegetable Infusion Powder is dehydrated infusion obtained from vegetable proteins under controlled conditions. Growth supporting properties of this infusion is comparable with Heart Infusion Powder (Cat. No. 57462). It can be used in media employed for cultivation of fastidious organisms like Brucella, Mycoplasma, Pneumococci, Gonococci, Actinomycetes, fungi etc. and antibiotic sensitivity tests

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service