Skip to Content
Merck
All Photos(1)

Documents

Z767735

IKA® C-MAG HS digital IKAMAG hot plate magnetic stirrers

AC/DC input 230 V AC, Schuko plug

Synonym(s):

hot plate magnetic stirrers, hot plate stirrers, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102423
NACRES:
NB.72

material

ceramic plate

description

glass ceramics heating plate
heating rate 5 K/min
temp sensor PT-1000

feature

CSA approved
model HS 7
Protection class according to DIN EN 60529 - IP 21

packaging

pack of 1 ea

manufacturer/tradename

IKA 3487000

parameter

1-10 (speed scale)
100-1500 rpm speed
50-500 °C temp. limit
50-500 °C temp. range

W × H × D

215 mm × 105 mm × 330 mm

W × L

180 mm × 180 mm

stirrer capacity

10 L

output

1000 W

Looking for similar products? Visit Product Comparison Guide

General description

New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 15 L (H2O)
  • Simultaneous digital display of target and actual temperatures via LCD display
  • Directly connection for a PT 1000 temperature sensor enable a precise temperature control included in delivery)
  • Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
  • 3 operating modes to choose (standard, safe, adjustment protection)
  • Fixed safety circuit of 550°C
  • Hot Top indicator >> hot surface warning to prevent burns!
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
IKAMAG is a trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service