This orbital shaker is suitable for use at a temperature range of +4 to +65 °C and is equiped with a timer and a speed regulator. However, the item does not have an internal temperature control.
Z765473
Orbi-Shaker™ orbital shaker with flat mat platform
AC/DC input 230 V AC, Schuko plug
Synonym(s):
horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker
About This Item
Recommended Products
feature
19 mm orbital motion
packaging
pkg of 1 ea
manufacturer/tradename
Benchmark Scientific BT3001-E
parameter
+4 to +65 °C temp. range
30-300 rpm speed
W × depth × H
11 in. (28 cm) × 13 in. (33 cm) × 3 in. (7.5 cm)
platform L × W
13 in. (33 cm) × 12 in. (30 cm)
weight
25 lb (11.25 kg)
Looking for similar products? Visit Product Comparison Guide
General description
- High capacity, up to 9 x 500 mL, 5 x 1 L or 2 x 2 L
- Horizontally circular 19 mm orbit for aeration & mixing
- Digital speed control up to 300 rpm
- Instantly exchange flask clamps with MAGic Clamp™ accessories
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Does this shaker controls temperature itselfs (+4to +65°C) or does it resist this temperature range inse an incubator?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service