Skip to Content
Merck
All Photos(1)

Key Documents

Z742498

Solid block for MyBlock Mini dry bath

H 1.25 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$122.00

$122.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$122.00

About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

$122.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BSH100-01

H

1.25 in.
32 mm

General description

Solid Block. 1.25in/32mm in height

Legal Information

MyBlock is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service