Skip to Content
Merck
All Photos(1)

Key Documents

Z684287

Sigma-Aldrich

Aldrich® microscale spinbar

PTFE, W × L 2 mm × 7 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$20.60

$20.60


Estimated to ship onMay 17, 2025



Select a Size

Change View
1 EA
$20.60

About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

$20.60


Estimated to ship onMay 17, 2025


material

PTFE

W × L

2 mm × 7 mm

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service