Skip to Content
Merck
All Photos(1)

Key Documents

Z680524

Duran® HPLC bottle pressure plus connection systems

volume 500 mL

Synonym(s):

1129821

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$398.00

$398.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2 EA
$398.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$398.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear bottle
narrow-mouth bottle
polypropylene cap
round bottle

Joint

joint threadedGL 45

feature

with cap

packaging

pack of 2 ea

manufacturer/tradename

DURAN® 1129821

parameter

1.5 bar max. pressure

capacity

500 mL

diam. × H

86 mm × 176 mm

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete system comprising: Duran® pressure plus laboratory bottle with 4-port screw cap; four screw connections and silicone seals.

Connection of different hose diameters (1.6 and 3.2 mm) as well as sterile pressure equalization sets (membrane filter 0.2 μm) is possible.

Features and Benefits

  • Accepts two different rigid or semi-rigid tubing diameters (1.6 or 3.2 mm)
  • Unused ports can be sealed with silicone blanking seals
  • Optional sterile pressure equalisation sets (0.2 µm syringe disc filter)
  • Complete system comprising: DURAN® pressure plus+ laboratory bottle with 4-port GL 45 screw cap (PP), four screw connections (black, M8 thread), and 12x silicone seals (4x 1.6 mm, 4x 3.2 mm and 4x blanks)

Legal Information

DURAN is a registered trademark of DWK Life Sciences

accessory

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service