Skip to Content
Merck
All Photos(1)

Key Documents

Z676225

Micro-cutting tool set

for microscopy scale applications

Sign Into View Organizational & Contract Pricing

Select a Size

1 SET
$1,030.00

$1,030.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 SET
$1,030.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

$1,030.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

General description

Made from first grade hardened tool steel. Tips are precision ground, lapped and polished with the close tolerances needed for microscopy scale applications. The 8 tips have 0.50 mm (0.020 in.) shank size and are mounted in anodized tool cones. They screw securely into the anodized aluminum handle.

Contents:
Hardwood storage case
Anodized aluminum handle
Micro-Engraver, triangular
Micro-Chisel
Micro-Spade
Micro-Knife, 20°
Micro-Knife, 45°
Micro-Engraver, oval
Micro-Carbide Scribe, 5 mm radius tip
Micro-Scraper, triangular

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service