Skip to Content
Merck
All Photos(1)

Key Documents

Z646229

Sigma-Aldrich

Jerricans

capacity 10 L

Synonym(s):

jerry can, jerry cans, jerrycan

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$97.30

$97.30

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
1 EA
$97.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

$97.30

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


manufacturer/tradename

Bel-Art H109360000

W × D

25.4 cm × 18 cm

capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

These high density polyethylene Jerricans have a built-in spout with separate air vent cap for smooth pouring and venting as needed. The spout retracts into the collar to conserve shelf space when transported or stored. A large, molded-in top handle and hand grip on the bottom gives positive control when pouring. Additionally, the wide base ensures stability. Heavy side panels on all models include a large smooth molded-in area for clear labeling and additional information. The jerricans are graduated in U.S. gallons and liters and have extra headspace for expansion of contents.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service