Skip to Content
Merck
All Photos(1)

Key Documents

Z260754

Nalgene® fluorinated jerrican carboy

capacity 10 L (2.5 gal)

Synonym(s):

carboys, jerricans, plastic jerry cans

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$216.00

$216.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$216.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

$216.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

closure size

53B

manufacturer/tradename

Nalgene 2242-0025

H × W × L

191 mm × 368 mm × 229 mm

capacity

10 L (2.5 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Useful with most acids, alkalis, and aggressive solvents. The fluorinated HDPE surface provides improved barrier properties and reduced solvent absorption and penetration. Long integral spout and recessed bottom handgrip allows easy pouring.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service