Skip to Content
Merck
All Photos(1)

Key Documents

Z645257

IKA® MF 10.2 impact grinding head

stainless steel, 1/cs

Synonym(s):

grinders, grinding mill

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,940.00

$3,940.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$3,940.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

$3,940.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

stainless steel (milling chamber)

packaging

pack of 1

manufacturer/tradename

IKA 0002871000

W × H × D

320 mm × 450 mm × 300 mm

weight

2.7 kg

suitability

suitable for (crushing brittle, hard materials such as minerals, building materials up to Mohs hardness 6)

General description

IKA® MF 10.2 Impact Grinding Head

For crushing brittle, hard materials such as minerals, building materials up to Mohs hardness 6. Before being discharged, the ground material passes through a sieve. This sieve is interchangeable and available in different hole sizes (not incl. with delivery). The ground material can then be collected using an NS 29 standard ground vessel.

  • Process type: inline
  • Circumferential speed max.: 31.4 m/s
  • Feed hardnessmax.: 6 Mohs
  • Feed grain size max.: 10 mm
  • Material milling chamber: stainless steel 1.4308
  • Milling chamber, can be cooled with water: no
  • Mill feed can be cooled in milling chamber with dry ice: yes
  • Mill feed can be cooled in milling chamber with liquid nitrogen: no
  • Dimensions (W x H x D): 320 x 450 x 300 mm
  • Weight: 2.7 kg

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service