Skip to Content
Merck
All Photos(1)

Key Documents

Z359955

Sigma-Aldrich

Pellet pestles

CTFE/stainless steel (Reusable; Autoclavable)

Synonym(s):

749516-0500

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$260.00

$260.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$260.00

About This Item

UNSPSC Code:
41121800
eCl@ss:
32080115
NACRES:
NB.22

$260.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

CTFE/stainless steel (Reusable; Autoclavable)

description

Fits 0.5 mL microcentrifuge tube

manufacturer/tradename

Kimble®

Looking for similar products? Visit Product Comparison Guide

General description

Hand-operated or motor-driven grinders for resuspending pellets or disrupting soft tissue in microcentrifuge tubes. Pestle ends are specially designed to mate with 0.5 mL or 1.5 mL microtubes. Shaft is convenient length and diameter for gentle manual back-and-forth rotation or more vigorous motorized operation.
Z359955 will fit the cordless motor product Z359971 only by using the replacement adapter Z359998 for the motor, which is purchased separately.

Features and Benefits

  • Manufactured from CTFE/stainless steel
  • Autoclavable
  • Reusable
  • 0.5 and 1.5 mL PELLET PESTLE® pestles fit micro centrifuge tubes

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Pellet Pestle is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Serena E O'Neil et al.
Respiratory research, 12, 124-124 (2011-09-24)
Proteomic studies of respiratory disorders have the potential to identify protein biomarkers for diagnosis and disease monitoring. Utilisation of sensitive quantitative proteomic methods creates opportunities to determine individual patient proteomes. The aim of the current study was to determine if

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service