The wall size or thickness of this tubing is 0.5 mm. This information is in the PROPERTIES section of the product page above
Z609722
Bohlender™ PTFE tubing
I.D. × O.D. 1.0 mm × 2.0 mm, L 10 m
Select a Size
$99.10
Select a Size
About This Item
$99.10
Recommended Products
packaging
pkg of 10 m
manufacturer/tradename
Bohlender
availability
not available in USA and Canada
I.D. × O.D.
1.0 mm × 2.0 mm
L
10 m
wall size
0.5 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
For Silicone tube 1mmX2mm, what is Wall size in mm?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service