Skip to Content
Merck
All Photos(2)

Key Documents

Z568732

QianCap safety cap system for Ace pressure tubes and bottles

QianCap-25, fits no. 25 internal thread

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,390.00

$1,390.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$1,390.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$1,390.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

Q Labtech

volume

8 oz , catch bottle

Looking for similar products? Visit Product Comparison Guide

General description

QianCap is a safety cap with an automatic pressure release and reseal mechanism which can prevent pressure bottles and tubes with Ace-Threds #15 and #25 from explosion due to excessive internal pressure. These systems contain all items needed for immediate use on pressure tubes and bottles with internal threads. QianCap is available in these three configurations:
1. QianCap safety cap
2. QianCap safety cap with 0-300 psig pressure gauge
3. QianCap safety cap gas purging set, with 0-300 psig pressure gauge

Components in all configurations

  • One PTFE Q-adapter
  • One Simriz® O-ring
  • Ten septa - 12 mL
  • One pressure adapter-60
  • One cap
  • One needle adapter
  • One deflected point needle
  • One catch bottle

Legal Information

QianCap is a trademark of Q Labtech LLC
Simriz is a registered trademark of Carl Freudenburg KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service