Skip to Content
Merck
All Photos(1)

Key Documents

Z512737

Sigma-Aldrich

Serrated natural rubber septa

blue rubber, bottom O.D. 25 mm, fits neck I.D., 22.0 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$394.00

$394.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$394.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

$394.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

blue rubber

feature

fits neck I.D. 22.0 mm

packaging

package of 100

bottom O.D.

25 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Closure has a turnover flange molded to grip outside of container neck, promoting a double seal in conjunction with annular serrations on a hollow plug. Annular serrations depress themselves against the inside wall of the bottle neck, making each serration a suction sealing point.
Note: For extra security when using large bore transfer needles, fasten septum to bottle or flask opening with a wrap-it tie. See ties and accessory tool listings on next page.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service