Skip to Content
Merck
All Photos(1)

Documents

Z273562

Apiezon® grease

H

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
15121900
NACRES:
NB.35

vapor pressure

2 × 10-9 mmHg ( 20 °C)

description

usage: high temp

manufacturer/tradename

Apiezon

parameter

-10-+240 °C temperature

weight

25 g

Looking for similar products? Visit Product Comparison Guide

General description

For low vapor pressure sealing and lubrication in high vacuum applications.

Application

Apiezon® grease H is ideal for use in electronics, space industries, and lab glassware such as short path distillation systems, where heat sink media requires high adhesion. It has been used to grease glass bottles during sealing with glass stoppers.

Features and Benefits

  • It efficiently works under a broad range of temperatures and it stiffens instead of melting at higher temperatures
  • Excellent heat transfer properties
  • Reduces overheating and damaging heat-sensitive components by conducting heat away from the operation site
  • Possesses great stiction property
  • High-gettering action or absorbing efficiency of harmful grease and chemical impurities on glass and metal surfaces
  • Easy to clean as it is soluble in hydrocarbon solvents

Legal Information

Apiezon is a registered trademark of M & I Materials Ltd.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Surface ocean carbon dioxide during the Atlantic Meridional Transect (1995-2013); evidence of ocean acidification
Kitidis V, et al.
Progress in biomaterials, 65-75, 158-158 (2017)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service