Skip to Content
Merck
All Photos(1)

Key Documents

Z273570

Sigma-Aldrich

Apiezon® grease

L

Synonym(s):

Apiezon Vacuum Grease, Vacuum Grease

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$811.00

$811.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$811.00

About This Item

UNSPSC Code:
15121900
NACRES:
NB.35

$811.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

vapor pressure

7 × 10-11 mmHg ( 20 °C)

description

usage: general purpose

manufacturer/tradename

Apiezon

parameter

10-30 °C temperature (50-86 °F)

weight

50 g

Looking for similar products? Visit Product Comparison Guide

General description

Apiezon® L Grease is a silicone and halogen-free ultra-high vacuum grease.
For low vapor pressure sealing and lubrication in high vacuum applications.

Application

Apiezon® grease is suitable for use in scientific and industrial sealing and lubrication applications involving:
  • low vapor pressure sealing and lubrication in a high vacuum
  • manufacturing and servicing of high-performance vacuum pumps
  • analytical techniques such as infrared or mass spectrometry where sample contamination must be avoided

Features and Benefits

  • Free from contamination associated with silicone-based greases such as “creep” or “carry over”
  • Offers excellent lubrication
  • Ideal for use at ambient temperatures
  • Has integrated radiation resistance
  • Has powerful ‘gettering′ action, efficiently removes harmful grease and chemical impurities from metal and glass surfaces by absorption
  • Soluble in hydrocarbon solvents thus making it easy to clean and remove

Legal Information

Apiezon is a registered trademark of M & I Materials Ltd.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 2

1 of 2

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service