Skip to Content
Merck
All Photos(1)

Key Documents

Z273546

Krytox® LVP grease

weight 2 oz (tube)

Synonym(s):

Krytox Lubricant

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$190.00

$190.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$190.00

About This Item

UNSPSC Code:
15121900
NACRES:
NB.35

$190.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

Du Pont

weight

2 oz (tube)

General description

Krytox® low vapor pressure (LVP) grease is a non-reactive heat-stable lubricant.
Similiar to Krytox 240 AC, except used as high-vacuum grease. 2 oz. tube. R: 36/37/38 S: 26-36

Application

Krytox® LVP grease has been used to seal the holes in septa during Strecker synthesis. It has also been used to lubricate the O-rings of stainless-steel syringe plunger for basic continuous flow equipment: assembly of a reactor coil.

Features and Benefits

  • Performs at low pressures (vapor pressures as low as -1.0 x 10-13 torr at 20 °C (68 °F))
  • Suitable for extremely high or low temperatures (temperatures ranging from -15 to 300 °C (5 to 572 °F))
  • Compatible even in the presence of hostile chemicals or gases
  • Outperforms hydrocarbon, silicone, and chlorofluorocarbon greases

Linkage

For more information, see the Krytox LVP data sheet

Legal Information

Krytox is a registered trademark of E. I. du Pont de Nemours and Company

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service