Skip to Content
Merck
All Photos(1)

Documents

Z272809

Sigma-Aldrich

Nalgene® PFA beaker

capacity 1,000 mL

Synonym(s):

chemical resistance beaker, plastic beaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

PFA

manufacturer/tradename

Nalgene®

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

PFA unaffected by most chemicals. Withstands a temperature range from -270 to 250°C.

Other Notes

Browse all plastic beakers

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service