Skip to Content
Merck
All Photos(1)

Key Documents

Z245429

Sigma-Aldrich

Disposable beakers

capacity 1,000 mL

Synonym(s):

Disposable containers, Plastic beakers

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$220.00

$220.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$220.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$220.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene

feature

subdivision 50 mL

packaging

pkg of 100 ea

H × O.D.

145 mm × 115 mm

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Translucent PP with three dripless pouring spouts
  • Molded graduations
  • Flat bottoms keep magnetic stir bars centered
  • Autoclavable

Other Notes

Browse all plastic beakers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service