Skip to Content
Merck
All Photos(1)

Key Documents

Z252026

Nalgene® drop-dispenser bottle

capacity 30 mL (1 oz)

Synonym(s):

dispensing bottle, drop bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$126.00

$126.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$126.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$126.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

low-density polyethylene bottle
polypropylene cap
polypropylene dropping closure and cap
round bottle

Joint

Joints threaded neck (20-415)

packaging

pkg of 12 ea

manufacturer/tradename

Nalgene 2411-0030

capacity

30 mL (1 oz)

closure size

20 mm

Looking for similar products? Visit Product Comparison Guide

General description

Always dispenses one drop at a time. One-hand operation. Leakproof. Captive spout cap won′t pop out or leak when bottle is squeezed.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service