Skip to Content
Merck
All Photos(2)

Key Documents

Z530603

Sigma-Aldrich

Dropping bottle with graduated dropper

capacity 30 mL

Synonym(s):

dropper bottle, dropper bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$45.80

$45.80

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
1 EA
$45.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$45.80

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


material

colorless bottle
glass bottle
round bottle

Joint

joint ST/NS neck14/20

packaging

pack of 1 ea

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear glass dropping bottle with ground glass joint. The 1 mL dropper has 0.10 mL graduations.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is item Z530603, the dropping bottle with graduated dropper, suitable for autoclaving?

    1 answer
    1. The dropping bottle with graduated dropper (item Z530603) can be autoclaved as the glass components (bottle and dropper stem) are made from borosilicate glass and are autoclavable. However, it's important to note that the natural rubber in the dropper may not be autoclavable due to the risk of degradation.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service