Skip to Content
Merck
All Photos(1)

Key Documents

Z177504

Sigma-Aldrich

Scienceware® bottle carrier

Holds 1 x 4 L bottle

Synonym(s):

bottle carriers, bottle holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$162.00

$162.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$162.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$162.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

low-density polyethylene

description

Hole in dome permits tubing insertion for solvent transfer

feature

Holds 1 x 4 L bottle

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H16958-0000

diam. × H

20 cm (8 in.) × 37 cm (14⅜ in.)

Looking for similar products? Visit Product Comparison Guide

General description

LDPE with poly-coated handles. Unique, tight-fitting, dome-top lid provides total protection for acid or solvent bottles. Accepts both US and metric size bottles.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service