Skip to Content
Merck
All Photos(1)

Key Documents

Z122645

Sigma-Aldrich

Sure/Pac steel sample cylinder

capacity 2.2 L, diam. 4.25 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$198.00

$198.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$198.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

$198.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

capacity

2.2 L

diam.

4.25 in.

Looking for similar products? Visit Product Comparison Guide

General description

Provides a convenient and safe method for shipping, storing, and dispensing research quantities of air-sensitive liquids or liquefied gases whose reactive nature or pressure precludes use of glass bottles. Because Sure/Pac cylinders are made of steel they are virtually unbreakable, and their wider base makes them more resistant to tipping over than a glass bottle. When fitted with the Sure/Seal ball valve allows a positive, leak-resistant closure for air sensitive liquids, which may be additionally secured by the use of a brass cylinder plug. The ball valve is wide enough to permit a solution to be withdrawn as needed with a conventional 9 in. disposable Pastuer pipette which will reach the bottom of the 275 mL Sure/Pac cylinder. When fitted with gas needle valve may be used to store and dispense low boiling point liquids and liquefied gases as low pressure gas1. Cylinders are made of low carbon steel and have copper brazed seams. Meets DOT specification 4B-350 (Z420646 only) and 4B-240, rated 240 psi, and have 1/4 in. NPTF inlet.

1. See Gas Equipment for Sure/Pac gas dispensing stations.

Legal Information

Sure/Pac is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service