Skip to Content
Merck
All Photos(2)

Key Documents

DWK218032402

Duran® Erlenmeyer Flask

graduated, neck Joints: (GL 25)

Synonym(s):

218032402

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$617.00

$617.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
10 EACH
$617.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$617.00


Estimated to ship onMay 24, 2025


Joint

Joints: neck (GL 25)

feature

graduated

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 218032402

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

Application

The flask is suitable for storage, media preparation and cultivation

Features and Benefits

Easy mixing due to conical form ; Easy-to-read scale with graduation marks to estimate the content; Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service