CLS431145
Corning® Erlenmeyer cell culture flasks
500 mL Erlenmeyer Flask w/ Vent Cap, polycarbonate, sterile, 25/cs
Synonym(s):
Corning Erlenmeyer flasks, cell culture flasks, conical flasks, plastic Erlenmeyer flasks, shaker flasks
Select a Size
$85.90
Estimated to ship onMarch 23, 2025
Select a Size
About This Item
$85.90
Estimated to ship onMarch 23, 2025
Recommended Products
material
clear polycarbonate flask
flat bottom flask
polypropylene cap (Easy-Grip vent)
vent cap
wide-mouth
wide-mouth neck
sterility
sterile
feature
cap
disposable
graduations 50 mL
no baffles
packaging
pack of 1
case of 25
manufacturer/tradename
Corning 431145
flask capacity
500 mL
neck diam.
43 mm
suitability
suitable for (shaker culture applications)
Looking for similar products? Visit Product Comparison Guide
General description
Corning plain bottom polycarbonate Erlenmeyer culture flasks are sterile, disposable and are ideal for all shaker culture applications as well as liquid handling and storage. Like all Corning flasks, the flasks are certified nonpyrogenic and sterile.
The 125 mL through 1 L Erlenmeyer flasks are available with standard two-position plug seal caps or filtered vent caps. The 2 L and 3 L flasks are available with vent caps.
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Flat cap used for a closed liquid tight seal. Easy grip cap is designed to be more ergonomic
- Sterilized by gamma radiation and certified nonpyrogenic
Features and Benefits
- Polycarbonate construction: USP Class VI material provides excellent optical clarity and mechanical strength
- Unlike PETG, flasks will not collapse when autoclaving media or sanitizing waste
- Unlike glass, flasks will not break when dropped
More Reliable:
- Molded-in-graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Individual packaged and radiation sterilized
- All flasks have the highest Sterility Assurance Level (SAL) of 10-6
- Certified nonpyrogenic
- RNase- and DNase-free
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service