Skip to Content
Merck
All Photos(1)

Documents

CLS9944816

Pyrex® disposable culture tubes, screw-cap style, flat bottom

capacity 17.0 mL

Synonym(s):

culture tube, glass tubes, test tubes, Corning® 99448

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

material

borosilicate glass
flat bottom tube

thread size

15-415

sterility

non-sterile

feature

cap: no
without cap

packaging

case of 1000
pack of 250

manufacturer/tradename

Corning 99448-16

O.D. × L

16 mm × 125 mm

capacity

17.0 mL

neck O.D.

15 mm

color

clear

suitability

suitable for (culture)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These disposable Pyrex culture tubes have a flat bottom and come without a marking spot. Tubes are borosilicate glass and are sold without caps.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service