Skip to Content
Merck
All Photos(1)

Key Documents

CLS980010

Pyrex® test tubes, beaded rim

capacity 3 mL

Synonym(s):

Corning® 9800

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
$168.00
720 EA
$445.00

$168.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
72 EA
$168.00
720 EA
$445.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.43

$168.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
plain neck
round bottom tube

sterility

non-sterile

feature

graduations

packaging

pack of 72
case of 720

manufacturer/tradename

Corning 9800-10

O.D. × L

10 mm × 75 mm

capacity

3 mL

color

clear

suitability

suitable for (test)

Looking for similar products? Visit Product Comparison Guide

General description

Beaded rim. Made from special machine-made tubing to give optimum wall thickness. Well annealed, resistant to heat, and chemically stable. Rims are fire-polished. 25 mm tubes do not have marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service