Skip to Content
Merck
All Photos(1)

Key Documents

CLS7082010

Pyrex® VISTA culture tube, rimless

diam. × L 10 mm × 75 mm

Synonym(s):

culture tubes, test tubes, test tubes glass, Corning® 70820

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$100.00

$100.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
200 EA
$100.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

$100.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
round bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 200

manufacturer/tradename

Corning 70820-10

capacity

3 mL

diam. × L

10 mm × 75 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® VISTA culture tubes are made of chemically resistant borosilicate glass.
  • The rimless design facilitates convenient plugging and rack storage.
  • The reusable tubes feature fire polished ends.
  • Includes a blue marking spot (except for the 22 mm and 25 mm O.D. tubes).
These reusable Pyrex rimless culture tubes offer greater convenience in plugging and rack storage. Ends are fire-polished. The 22 and 25 mm O.D. tubes do not have marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service